This product requires certification to purchase.

24 in. Schedule 10S 304L Stainless Steel Cap

24 in. Schedule 10S 304L Stainless Steel Cap

  • Fast #
  • Part #IS1S4LSCAP24
  • Item #5166330
  • Manufacturer Part #IS1S4LSCAP24
3.1 out of 5 Customer Rating

24 in. Schedule 10S 304L Stainless Steel Cap

  • Fast #
  • Part #IS1S4LSCAP24
  • Item #5166330
  • Manufacturer Part #IS1S4LSCAP24
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
24 in
Fitting Sizes
24 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Warranty & Product Information
Application
Residential
ASTM
ASTM A-403 Grade WPS
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No