This product requires certification to purchase.

24 in. T40 WPB LRES SR 90 Elbow Schedule 40 Buttweld Carbon Steel Low Residual

24 in. T40 WPB LRES SR 90 Elbow Schedule 40 Buttweld Carbon Steel Low Residual

  • Fast #
  • Part #GW409LR24
  • Item #4724916
  • Manufacturer Part #GW409LR24
4 out of 5 Customer Rating
Brand image

24 in. T40 WPB LRES SR 90 Elbow Schedule 40 Buttweld Carbon Steel Low Residual

  • Fast #
  • Part #GW409LR24
  • Item #4724916
  • Manufacturer Part #GW409LR24
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in
Characteristics & Features
Fitting Type
Elbow, Long Radius, Straight
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
Origin
Global