This product requires certification to purchase.

24 in. x 20 ft. PVC Schedule SDR 51 Pressure Pipe

24 in. x 20 ft. PVC Schedule SDR 51 Pressure Pipe

  • Fast #
  • Part #SDR51P2420
  • Item #1704397
  • Manufacturer Part #SDR51P2420
4.8 out of 5 Customer Rating

24 in. x 20 ft. PVC Schedule SDR 51 Pressure Pipe

  • Fast #
  • Part #SDR51P2420
  • Item #1704397
  • Manufacturer Part #SDR51P2420
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be field-cut with a power saw or ordinary handsaw
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Offers a zero-leak joint that is structurally sound
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
24-803/1000 in
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket x Gasket
Length
20 ft
Pressure Class
80#
Pressure - Maximum
80 psi
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
24 in
Schedule Class
SDR 51