This product requires certification to purchase.

24 x 24 in. 22 ga Filter Base

24 x 24 in. 22 ga Filter Base

  • Fast #
  • Part #SHMFBSE222424
  • Item #4328331
  • Manufacturer Part #3207.2424.22
3.1 out of 5 Customer Rating

24 x 24 in. 22 ga Filter Base

  • Fast #
  • Part #SHMFBSE222424
  • Item #4328331
  • Manufacturer Part #3207.2424.22
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Filter options: 1" and 2"
  • Does not include filter
  • Type: gas furnace
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
24 in
Length
24 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
Filter Base