This product requires certification to purchase.

24 x 24 x 16 in. Mechanical Joint x Mechanical Joint x Flanged Global Asphaltic C153 Ductile Iron Reducing Tee

24 x 24 x 16 in. Mechanical Joint x Mechanical Joint x Flanged Global Asphaltic C153 Ductile Iron Reducing Tee

  • Fast #
  • Part #MJFTLA2416
  • Item #2184796
  • Manufacturer Part #670610249801
4.4 out of 5 Customer Rating

24 x 24 x 16 in. Mechanical Joint x Mechanical Joint x Flanged Global Asphaltic C153 Ductile Iron Reducing Tee

  • Fast #
  • Part #MJFTLA2416
  • Item #2184796
  • Manufacturer Part #670610249801
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Flanged
End Connections
Mechanical Joint x Mechanical Joint x Flanged
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Size 3
16 in
Fitting Sizes
24 in x 24 in x 16 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C153
Fitting Type
Reducing, Tee
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
FM Approved
Yes
Origin
Global
UL Listed
Yes
UPC
670610249801