This product requires certification to purchase.

24 x 8 in. 90 Degree Duct Elbow

24 x 8 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9V24X
  • Item #3409257
  • Manufacturer Part #DX210824
3.7 out of 5 Customer Rating

24 x 8 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9V24X
  • Item #3409257
  • Manufacturer Part #DX210824
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rectangular duct vertical 90° elbow
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
24 in x 8 in
Elbow Degree
90°
Height
8 in
Width
24 in
Characteristics & Features
Coating
Galvanized
Duct Elbow Type
Vertical
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular