This product requires certification to purchase.

25 SQ FIRE BWL BRNR LID BLAC

25 SQ FIRE BWL BRNR LID BLAC

  • Fast #
  • Part #R138BK
  • Item #9679024
  • Manufacturer Part #138-BK
4.4 out of 5 Customer Rating
Brand image

25 SQ FIRE BWL BRNR LID BLAC

  • Fast #
  • Part #R138BK
  • Item #9679024
  • Manufacturer Part #138-BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made of 3/16" aluminum
  • Matte black powder coated finish
  • Coordinates with the Tamarack Square Propane and Natural Gas Fire Tables
  • 1 year limited warranty
  • Requires Certification
Dimensions & Measurements
Height
3/16 in
Length
25 in
Width
25 in
Characteristics & Features
Color Finish Name
Black
Material
Aluminum
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
R138BK
UPC
752370013806