This product requires certification to purchase.

250-Count 9-2/5 in. Multi-Fold Paper Towel in White (Case of 16)

250-Count 9-2/5 in. Multi-Fold Paper Towel in White (Case of 16)

  • Fast #
  • Part #GEO20389
  • Item #4632933
  • Manufacturer Part #GPC 203-89
3.7 out of 5 Customer Rating

250-Count 9-2/5 in. Multi-Fold Paper Towel in White (Case of 16)

  • Fast #
  • Part #GEO20389
  • Item #4632933
  • Manufacturer Part #GPC 203-89
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offering strength and will not tab when dispensed
  • Thick towel feels substantial to deliver a satisfying hand-dry
  • Absorbent to dry hands quickly and thoroughly while reducing excessive usage
  • Bright white shade enhances image
  • Corrugate, perfect size case makes for improved storage and handling and reduced risk of damage
  • Can help earn LEED credits
  • Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • Requires Certification
Dimensions & Measurements
Height
9-7/8 in
Length
24-5/8 in
Package Quantity
Case of 16
Width
13-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper
Warranty & Product Information
EcoLogo Certified
No
Product Type
Multi-Fold Paper Towel
UPC
073310203898