This product requires certification to purchase.

2.5 Ton - Vertical - Air Handler

This product has been replaced by

2.5 Ton - 5kW Vertical Wall-Mounted Air Handler
Goodman® 2.5 Ton - 5kW Vertical Wall-Mounted Air Handler
Manufacturer Part #AWST30LU1405BA
Goodman®

AWST Series 2.5 Ton - Vertical - Air Handler

  • Fast #
  • Part #GAWST30LU1405
  • Item #9912393
  • Manufacturer Part #AWST30LU1405
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

2.5 Ton - 5kW Vertical Wall-Mounted Air Handler
Goodman® 2.5 Ton - 5kW Vertical Wall-Mounted Air Handler
Manufacturer Part #AWST30LU1405BA
Goodman®

AWST Series 2.5 Ton - Vertical - Air Handler

  • Fast #
  • Part #GAWST30LU1405
  • Item #9912393
  • Manufacturer Part #AWST30LU1405
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum coil; improved reliability and quality; factory TXV installed for quicker install; more efficient refrigerant metering
  • AWST models: Equipped wit a fully adjustable TXV
  • Direct-drive, multi-speed motors allows air volume variation for heating/cooling
  • Multi-speed ECM: AWST 31, 32, 37
  • Sequence-controlled, rust-resistant nickel chromium heating elements of 3, 5, 8, and 10 kW
  • Aluminum tubing coils on all models
  • Factory-installed pull-type disconnect
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • AHRI certified and ETL listed
  • Requires Certification
Dimensions & Measurements
Depth
21 in
Height
36 in
Liquid Line (OD)
3/8 in
Max CFM
1168 cfm
Suction Line (OD)
3/4 in
Tonnage
2.5 Ton
Tonnage
2.5 Ton
Weight
69 lb
Width
24 in
Characteristics & Features
A2L Compatible
No
Blower Type
Multispeed
Coil Type
Evaporator
Collection
AWST Series
Configuration
Vertical
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
AMP
26, 29.8, 3.9, 30
BTU
30000
BTU Cooling Rating
30000 Btu/h
Horsepower
1/2 hp
MBH
30
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
5 kW
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes