This product requires certification to purchase.

26 ga Galvanized Steel Angle 1-1/2 x 1-1/2 in. x 10 ft.

26 ga Galvanized Steel Angle 1-1/2 x 1-1/2 in. x 10 ft.

  • Fast #
  • Part #SHMANG26JJ10
  • Item #4041108
  • Manufacturer Part #56511526
3.5 out of 5 Customer Rating

26 ga Galvanized Steel Angle 1-1/2 x 1-1/2 in. x 10 ft.

  • Fast #
  • Part #SHMANG26JJ10
  • Item #4041108
  • Manufacturer Part #56511526
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Length
1-1/2 in
Width
10 ft
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Product Type
Angle