28 in. x 28 in. Steel Condensate Drain Pan
28 in. x 28 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 1 piece seamless
- ASTM-A653 CS type B galvanized steel G-30 coating LFQ chemical treatment
- PVC fitting is 3/4 in schedule 40 PVC with a Buna-U O-ring and a 3/4 in conduit locknut
- Drain pans are constructed by bending and folding all four corners to achieve a water proof seal. A 1/2 in hem is added along the entire perimeter for added stability. The drain plug is installed in a die stamped hole using a PVC adapter
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Depth:
- 2
- Drain Opening:
- 3/4
- Gauge (metal):
- 24
- Height:
- 28
- Length:
- 28
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 28