This product requires certification to purchase.

8 x 6 in. 500 ct Antibacterial Wipes (Case of 4 Pack, Pack of 900)

2XL

8 x 6 in. 500 ct Antibacterial Wipes (Case of 4 Pack, Pack of 900)

  • Fast #
  • Part #22XL401
  • Item #10121341
  • Manufacturer Part #2XL401
4.8 out of 5 Customer Rating
Brand image
2XL

8 x 6 in. 500 ct Antibacterial Wipes (Case of 4 Pack, Pack of 900)

  • Fast #
  • Part #22XL401
  • Item #10121341
  • Manufacturer Part #2XL401
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Effective against 49 Pathogens.
  • Kills 99.9% of common germs, viruses, bacteria, and fungi including CA-MRSA, H1N1, H5N1, H7N9, Ebola and more.
  • These wipes utilize a modern formula that offers protection against some of today's biggest threats, and are paramount to any infection control or safety program.
  • For a powerful clean, use antibacterial force wipes in dental offices, hospitals, nursing homes, medical offices
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
3600
Length
8 in
Package Quantity
Case of 4 Pack, Pack of 900
Size
8 in x 6 in
Width
6 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Athletic Fields, Daycare, Dental, Equipment, Grocery, Health Clubs, Hospitals, Hotels, Locker Room, Medical, Municipalities, Nursing Homes, Office, Restaurants, Restrooms, Schools
Green Seal Certified
No
Product Type
Antibacterial Wipes
UPC
897979001233