This product requires certification to purchase.

3/32 x 18-1/2 x 18-1/2 in. Gas Vent Flashing

3/32 x 18-1/2 x 18-1/2 in. Gas Vent Flashing

  • Fast #
  • Part #QP1000EA
  • Item #7310117
  • Manufacturer Part #P-1000
5 out of 5 Customer Rating

3/32 x 18-1/2 x 18-1/2 in. Gas Vent Flashing

  • Fast #
  • Part #QP1000EA
  • Item #7310117
  • Manufacturer Part #P-1000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gas Vent Flashing
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Height
18-1/2 in
Length
3/32 in
Width
18-1/2 in
Characteristics & Features
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
No