This product requires certification to purchase.

3/4 in. 3000# 304L Stainless Steel Threadolet

3/4 in. 3000# 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4LF
  • Item #163669
  • Manufacturer Part #TOLS4LF
5 out of 5 Customer Rating

3/4 in. 3000# 304L Stainless Steel Threadolet

  • Fast #
  • Part #TOLS4LF
  • Item #163669
  • Manufacturer Part #TOLS4LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
3/4 in
Pressure Class
3000#
Characteristics & Features
Fitting Type
Threadolet
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Origin
Domestic