This product requires certification to purchase.

3/4 in. 3000# Socket Weld 90° Elbow LRES Forged Steel A105N S62

3/4 in. 3000# Socket Weld 90° Elbow LRES Forged Steel A105N S62

  • Fast #
  • Part #GFS3S9LRF
  • Item #4460281
  • Manufacturer Part #25980
4.2 out of 5 Customer Rating
Brand image

3/4 in. 3000# Socket Weld 90° Elbow LRES Forged Steel A105N S62

  • Fast #
  • Part #GFS3S9LRF
  • Item #4460281
  • Manufacturer Part #25980
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11
ASTM:
ASTM A105N S62
Application:
Industrial, Commercial
Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105N S62
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No