This product requires certification to purchase.

3/4 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

3/4 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #DS4L3STF
  • Item #81266
  • Manufacturer Part #DS4L3STF
5 out of 5 Customer Rating
Brand image

3/4 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #DS4L3STF
  • Item #81266
  • Manufacturer Part #DS4L3STF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No