This product requires certification to purchase.

3/4 in. Copper Tube Strap

3/4 in. Copper Tube Strap

  • Fast #
  • Part #CTSF
  • Item #55270
  • Manufacturer Part #9213500
5 out of 5 Customer Rating

3/4 in. Copper Tube Strap

  • Fast #
  • Part #CTSF
  • Item #55270
  • Manufacturer Part #9213500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 2000 Pallet: 64000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead-free*
  • Dezincification resistant
  • The tube strap features mounting holes that can be secured using a nail or screw
  • This strap is used to secure copper pipe in place
  • Please refer to NIBCO technical data sheets and catalogs for engineering and installation information
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty
  • Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Height
1/2 in
Length
2 in
Width
9/10 in
Characteristics & Features
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.22
ASTM
ASTM B-75 Alloy C12200
Product Type
Tubing Strap
UPC
039923324207