This product requires certification to purchase.

3/4 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar

3/4 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar

  • Fast #
  • Part #S835007CSR
  • Item #1795184
  • Manufacturer Part #835-007CSR
5 out of 5 Customer Rating

3/4 in. CPVC Sch 80 Female Adapter w/ Stainless Steel Collar

  • Fast #
  • Part #S835007CSR
  • Item #1795184
  • Manufacturer Part #835-007CSR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FPT
End Connections
Socket Weld x FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-7/8 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Adapter
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
Special Reinforced
UPC
054211663349