This product requires certification to purchase.

3/4 in. CPVC Schedule 80 Male Adapter

3/4 in. CPVC Schedule 80 Male Adapter

  • Fast #
  • Part #CP80MAF
  • Item #88484
  • Manufacturer Part #059287
5 out of 5 Customer Rating

3/4 in. CPVC Schedule 80 Male Adapter

  • Fast #
  • Part #CP80MAF
  • Item #88484
  • Manufacturer Part #059287
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 400 Pallet: 11200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Male Adapter Soc x Mpt
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Male
  • Schedule: 80
  • Adapter Type: Male
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
MPT
End Connections
Socket Weld x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Wastewater, Irrigation, Pharmaceutical, Waterworks
ASME
ASME B1.20.1
ASTM
ASTM F-439
CSA Certified
CSA B137.6
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454592872