This product requires certification to purchase.

3/4 in. FIPT x MIPT Straight Schedule 40 PVC Riser Extension

3/4 in. FIPT x MIPT Straight Schedule 40 PVC Riser Extension

  • Fast #
  • Part #S434007
  • Item #1118700
  • Manufacturer Part #434-007
3.5 out of 5 Customer Rating

3/4 in. FIPT x MIPT Straight Schedule 40 PVC Riser Extension

  • Fast #
  • Part #S434007
  • Item #1118700
  • Manufacturer Part #434-007
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connections
FIPT x MIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-19/32 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Riser Extension
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D2466
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UPC
054211162859