This product requires certification to purchase.

3/4 in. FNPT Brass Cross

3/4 in. FNPT Brass Cross

  • Fast #
  • Part #BRLFCRF
  • Item #3879815
  • Manufacturer Part #NL110-12
5 out of 5 Customer Rating

3/4 in. FNPT Brass Cross

  • Fast #
  • Part #BRLFCRF
  • Item #3879815
  • Manufacturer Part #NL110-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Higher corrosion resistance than steel
  • Enables tighter seals and greater ease in installation
  • Domestic
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connection 4
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in
Pressure Class
125#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-584
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
671404149154