This product requires certification to purchase.

3/4 in. FNPT Brass Union

3/4 in. FNPT Brass Union

  • Fast #
  • Part #IBRLFXUF
  • Item #3816178
  • Manufacturer Part #XNL190-12
4.1 out of 5 Customer Rating

3/4 in. FNPT Brass Union

  • Fast #
  • Part #IBRLFXUF
  • Item #3816178
  • Manufacturer Part #XNL190-12
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
2-13/100 in
Pressure Class
250#
Pressure - Maximum
125 psi
Characteristics & Features
Fitting Type
Straight, Union
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Temperature Range
-20 to 400 Deg F
Warranty & Product Information
ANSI
ANSI B-1.20.1, ANSI B-16.15
ASTM
ASTM B-584-06
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
IBRLFXUF
UPC
671404123512