This product requires certification to purchase.

3/4 in. MPT x Compression Steel Adapter

3/4 in. MPT x Compression Steel Adapter

  • Fast #
  • Part #C3408MAF
  • Item #1577334
  • Manufacturer Part #660757500000
3.7 out of 5 Customer Rating

3/4 in. MPT x Compression Steel Adapter

  • Fast #
  • Part #C3408MAF
  • Item #1577334
  • Manufacturer Part #660757500000
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Compression
End Connections
MPT x Compression
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, Adapter
Material
Steel
Schedule Class
SDR 11
Warranty & Product Information
IAPMO Listed
No