This product requires certification to purchase.

3/4 in. MPT x IPS Compression Straight Steel Riser Elbow

3/4 in. MPT x IPS Compression Straight Steel Riser Elbow

  • Fast #
  • Part #CSRF
  • Item #137134
  • Manufacturer Part #610757536000
4.8 out of 5 Customer Rating

3/4 in. MPT x IPS Compression Straight Steel Riser Elbow

  • Fast #
  • Part #CSRF
  • Item #137134
  • Manufacturer Part #610757536000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Threaded
End Connections
Compression x Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight
Material
Steel
Material Type
HDPE