This product requires certification to purchase.

3/4 in. NPS 250# Black Cast Iron Tee

3/4 in. NPS 250# Black Cast Iron Tee

  • Fast #
  • Part #BCIXTF
  • Item #207982
  • Manufacturer Part #0300508009
4.7 out of 5 Customer Rating

3/4 in. NPS 250# Black Cast Iron Tee

  • Fast #
  • Part #BCIXTF
  • Item #207982
  • Manufacturer Part #0300508009
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1345
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connection 3
NPS
End Connections
NPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure Class
250#
Pressure - Maximum
250 psi
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Cast Iron
Schedule Class
Extra Heavy
Warranty & Product Information
Origin
Domestic
UPC
690291017032