This product requires certification to purchase.

3/4 in. Schedule 10 316L Stainless Steel Cap

3/4 in. Schedule 10 316L Stainless Steel Cap

  • Fast #
  • Part #IS16LWCAPF
  • Item #79850
  • Manufacturer Part #IS16LWCAPF
5 out of 5 Customer Rating

3/4 in. Schedule 10 316L Stainless Steel Cap

  • Fast #
  • Part #IS16LWCAPF
  • Item #79850
  • Manufacturer Part #IS16LWCAPF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-403 Grade WPS
Origin
Global