This product requires certification to purchase.

3/4 in. Schedule 40 Stainless Steel Pipe

3/4 in. Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44LNSFF
  • Item #7015342
  • Manufacturer Part #DSP44LNSFF
4.9 out of 5 Customer Rating

3/4 in. Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP44LNSFF
  • Item #7015342
  • Manufacturer Part #DSP44LNSFF
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Wall Thickness
0.113 in
Weight
1.14 lb
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
3/4 in
Schedule Class
40
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No