This product requires certification to purchase.

3/4 in. Seamless Schedule 160 Stainless Steel Pipe

3/4 in. Seamless Schedule 160 Stainless Steel Pipe

  • Fast #
  • Part #ISSP166LF
  • Item #3939436
  • Manufacturer Part #ISSP166LF
4.4 out of 5 Customer Rating

3/4 in. Seamless Schedule 160 Stainless Steel Pipe

  • Fast #
  • Part #ISSP166LF
  • Item #3939436
  • Manufacturer Part #ISSP166LF
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
316L
PipeTubing Size
3/4 in
Pipe Wall Type
Seamless
Schedule Class
160
Warranty & Product Information
ASTM
ASTM A-312
Origin
Global