This product requires certification to purchase.

3/4 in. Seamless Schedule 80 Hastelloy C276 Pipe

3/4 in. Seamless Schedule 80 Hastelloy C276 Pipe

  • Fast #
  • Part #IHSP8C276F
  • Item #4278884
  • Manufacturer Part #IHSP8C276F
5 out of 5 Customer Rating

3/4 in. Seamless Schedule 80 Hastelloy C276 Pipe

  • Fast #
  • Part #IHSP8C276F
  • Item #4278884
  • Manufacturer Part #IHSP8C276F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Alloy Steel
Material Type
Hastelloy® C276
PipeTubing Size
3/4 in
Pipe Wall Type
Seamless
Schedule Class
80
Warranty & Product Information
ASTM
ASTM C-276