This product requires certification to purchase.

3/4 in. Seamless Schedule 80 Stainless Steel Pipe

3/4 in. Seamless Schedule 80 Stainless Steel Pipe

  • Fast #
  • Part #ICHSPP1180F
  • Item #4278010
  • Manufacturer Part #ICHSPP1180F
4.9 out of 5 Customer Rating

3/4 in. Seamless Schedule 80 Stainless Steel Pipe

  • Fast #
  • Part #ICHSPP1180F
  • Item #4278010
  • Manufacturer Part #ICHSPP1180F
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Alloy Steel
Material Type
Chromoly
PipeTubing Size
3/4 in
Pipe Wall Type
Seamless
Schedule Class
80
Warranty & Product Information
ASME
ASME SA-335
ASTM
ASTM A-335