This product requires certification to purchase.

3/4 in. Socket Schedule 80 CPVC Coupling

3/4 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCF
  • Item #88504
  • Manufacturer Part #059133
4.6 out of 5 Customer Rating

3/4 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCF
  • Item #88504
  • Manufacturer Part #059133
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 9000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec Coupling Soc x Soc
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Connection: Slip on
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Coupling
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Hot and Cold Water Systems, Plumbing
ASTM
ASTM F-439
CSA Certified
CSA B137.6
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
Origin
Domestic
UPC
622454591332