This product requires certification to purchase.

3/4 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

3/4 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

  • Fast #
  • Part #S854007
  • Item #958980
  • Manufacturer Part #854-007
3.8 out of 5 Customer Rating

3/4 in. Socket Weld Schedule 80 Van Stone Style PVC Flange with Ring

  • Fast #
  • Part #S854007
  • Item #958980
  • Manufacturer Part #854-007
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Socket Weld
End Connections
Flanged x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI B16.5
ASTM
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
FM Approved
No
NSF Certified
Yes
UPC
054211164686