This product requires certification to purchase.

3/4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow with Side Outlet

3/4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow with Side Outlet

  • Fast #
  • Part #S414007
  • Item #1230605
  • Manufacturer Part #414-007
5 out of 5 Customer Rating

3/4 in. Socket x FIPT Straight Schedule 40 PVC 90 Degree Elbow with Side Outlet

  • Fast #
  • Part #S414007
  • Item #1230605
  • Manufacturer Part #414-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
FIPT
End Connections
Socket Weld x Socket Weld x FIPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2466
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
054211165744