This product requires certification to purchase.

3/4 in. Threaded 3000# 316L Stainless Steel Cross

3/4 in. Threaded 3000# 316L Stainless Steel Cross

  • Fast #
  • Part #IS6L3TCRF
  • Item #2148800
  • Manufacturer Part #IS6L3TCRF
5 out of 5 Customer Rating

3/4 in. Threaded 3000# 316L Stainless Steel Cross

  • Fast #
  • Part #IS6L3TCRF
  • Item #2148800
  • Manufacturer Part #IS6L3TCRF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Cross, Straight
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global