This product requires certification to purchase.

3/4 in. Threaded 3000# Global Round Head Chromoly and Stainless Steel Plug

3/4 in. Threaded 3000# Global Round Head Chromoly and Stainless Steel Plug

  • Fast #
  • Part #ICHF9TRHPF
  • Item #4280572
  • Manufacturer Part #ICHF9TRHPF
4.5 out of 5 Customer Rating

3/4 in. Threaded 3000# Global Round Head Chromoly and Stainless Steel Plug

  • Fast #
  • Part #ICHF9TRHPF
  • Item #4280572
  • Manufacturer Part #ICHF9TRHPF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Plug
Head Style
Round Head
Material
Alloy Steel, Stainless Steel
Material Type
Chromoly
Warranty & Product Information
ASTM
ASTM A-182 F9
Origin
Global