This product requires certification to purchase.

3/4 in. Threaded 3000# Round Head 304L Stainless Steel Plug

3/4 in. Threaded 3000# Round Head 304L Stainless Steel Plug

  • Fast #
  • Part #IS4L3TRPF
  • Item #4710530
  • Manufacturer Part #IS16LWTGGD
5 out of 5 Customer Rating

3/4 in. Threaded 3000# Round Head 304L Stainless Steel Plug

  • Fast #
  • Part #IS4L3TRPF
  • Item #4710530
  • Manufacturer Part #IS16LWTGGD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Plug
Head Style
Round Head
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global