This product requires certification to purchase.

3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300TF
  • Item #461
  • Manufacturer Part #0311516207
5 out of 5 Customer Rating

3/4 in. Threaded x NPS 300# Galvanized Malleable Iron Tee

  • Fast #
  • Part #G300TF
  • Item #461
  • Manufacturer Part #0311516207
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60 Pallet: 1620
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Pressure Class
300#
Pressure - Maximum
2000 psi
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Tee
Material
Malleable Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-153, ASTM A-197
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
690291032127