This product requires certification to purchase.

3/4 in. Weld Schedule 40 316L Stainless Steel Straight Tee

3/4 in. Weld Schedule 40 316L Stainless Steel Straight Tee

  • Fast #
  • Part #IS46LWTF
  • Item #80799
  • Manufacturer Part #IS46LWTF
3.4 out of 5 Customer Rating

3/4 in. Weld Schedule 40 316L Stainless Steel Straight Tee

  • Fast #
  • Part #IS46LWTF
  • Item #80799
  • Manufacturer Part #IS46LWTF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5372
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM A-182, ASTM A-403 WPW
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889208960