This product requires certification to purchase.

3/4 in. x 1/2 in. 3000# and 6000# Threadedd Hex Bushing Normalized Forged Steel A105N

3/4 in. x 1/2 in. 3000# and 6000# Threadedd Hex Bushing Normalized Forged Steel A105N

  • Fast #
  • Part #FSTBFD-AN
  • Item #10260386
  • Manufacturer Part #FSTBFD-AN
5 out of 5 Customer Rating

3/4 in. x 1/2 in. 3000# and 6000# Threadedd Hex Bushing Normalized Forged Steel A105N

  • Fast #
  • Part #FSTBFD-AN
  • Item #10260386
  • Manufacturer Part #FSTBFD-AN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure Class
3000#, 6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing, Reducing
Material
Forged Carbon Steel
Material Type
A105N
Warranty & Product Information
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105N
Origin
Domestic