This product requires certification to purchase.

3/4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

3/4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #CPPF10
  • Item #21068
  • Manufacturer Part #P-304-PT
5 out of 5 Customer Rating

3/4 in. x 10 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #CPPF10
  • Item #21068
  • Manufacturer Part #P-304-PT
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 500 Lift: 2500
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
10 ft
Characteristics & Features
Material
Plastic
Material Type
CPVC
PipeTubing Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Application
Residential
Fire Suppression System Rated
No