This product requires certification to purchase.

3/4 in. x 100 ft. 30 ga Sheet Metal Perforated Hanger Strap

3/4 in. x 100 ft. 30 ga Sheet Metal Perforated Hanger Strap

  • Fast #
  • Part #SHMPHSF100
  • Item #3869240
  • Manufacturer Part #RD-HS34
5 out of 5 Customer Rating

3/4 in. x 100 ft. 30 ga Sheet Metal Perforated Hanger Strap

  • Fast #
  • Part #SHMPHSF100
  • Item #3869240
  • Manufacturer Part #RD-HS34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Each roll containing 100 ft of strap 3/4″ wide
  • Durable galvanized steel construction provides corrosion resistance and long service life.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
30 ga
Length
100 ft
Width
3/4 in
Characteristics & Features
Coating
Galvanized
Material
Galvanized Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Application
Heating, Air Conditioning
ASTM
Yes
Product Type
Hanger Strap