This product requires certification to purchase.

3/4 in. x 12 ft. NPT Extra Heavy Red Brass Pipe

3/4 in. x 12 ft. NPT Extra Heavy Red Brass Pipe

  • Fast #
  • Part #GBRXHSPF12C
  • Item #2408478
  • Manufacturer Part #1212-12
4 out of 5 Customer Rating

3/4 in. x 12 ft. NPT Extra Heavy Red Brass Pipe

  • Fast #
  • Part #GBRXHSPF12C
  • Item #2408478
  • Manufacturer Part #1212-12
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Seamless red brass pipe meets the chemical requirements of ASTM B-43
  • These elements may exist, but will exist only as impurities
  • Other elements, including silicon, lead and iron are not intentionally added to the alloy
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
12 ft
Characteristics & Features
Color Finish Name
Red
Material
Red Brass
PipeTubing Size
3/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
Extra Heavy
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
Application
General Purpose
ASTM
ASTM B-43
UPC
671404004644