This product requires certification to purchase.

3/4 in. x 20 ft.Type K Soft Copper Tube

3/4 in. x 20 ft.Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTF20
  • Item #447205
  • Manufacturer Part #01161
4.1 out of 5 Customer Rating

3/4 in. x 20 ft.Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTF20
  • Item #447205
  • Manufacturer Part #01161
4.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
7/8 in
Length
20 ft
Wall Thickness
0.065 in
Characteristics & Features
Copper Tubing Temper
Soft
Material
Copper
PipeTubing Size
3/4 in
Warranty & Product Information
Application
Plumbing, Mechanical, DWV, Potable Water
ASTM
ASTM B-88
FM Approved
No
NSF
NSF 61G
NSF Certified
Yes
UPC
685768234760