This product requires certification to purchase.

3/4 in. x 400 ft. SDR 11 Plastic Pipe

3/4 in. x 400 ft. SDR 11 Plastic Pipe

  • Fast #
  • Part #GEO400F
  • Item #3450148
  • Manufacturer Part #GEO400F
4.2 out of 5 Customer Rating

3/4 in. x 400 ft. SDR 11 Plastic Pipe

  • Fast #
  • Part #GEO400F
  • Item #3450148
  • Manufacturer Part #GEO400F
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 3/4 Inch Diameter
  • 400 Foot Length
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connections
Plain End
Length
400 ft
Characteristics & Features
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11