This product requires certification to purchase.

3/4 in.x 1/2x 3/4 in. PVC S40 Sx Sx S TEE

3/4 in.x 1/2x 3/4 in. PVC S40 Sx Sx S TEE

  • Fast #
  • Part #P40STFDF
  • Item #7648853
  • Manufacturer Part #235007
5 out of 5 Customer Rating

3/4 in.x 1/2x 3/4 in. PVC S40 Sx Sx S TEE

  • Fast #
  • Part #P40STFDF
  • Item #7648853
  • Manufacturer Part #235007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Xirtec PVC Schedule 40, White Reducing Tee Soc x Soc x Soc
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in x 1/2 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Application
Fish Farming, Pharmaceutical, Plant Water Supply, Waste, Waterworks
ASTM
ASTM D-1785, ASTM F-441
CSA Certified
CSA B137.3
FM Approved
No
IAPMO Listed
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
Type
P40STFDF
UPC
622454010208