This product requires certification to purchase.

3/4 Stainless Steel 316 .035 Weld A269 TUBE

3/4 Stainless Steel 316 .035 Weld A269 TUBE

  • Fast #
  • Part #DSWT6035A269F
  • Item #497240
  • Manufacturer Part #DSWT6035A269F
5 out of 5 Customer Rating

3/4 Stainless Steel 316 .035 Weld A269 TUBE

  • Fast #
  • Part #DSWT6035A269F
  • Item #497240
  • Manufacturer Part #DSWT6035A269F
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Wall Thickness
0.035 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
PipeTubing Size
3/4 in
Pipe Wall Type
Welded
Warranty & Product Information
ASTM
ASTM A-269
FM Approved
No
IAPMO Listed
No
Origin
Domestic
Type
DSWT6035A269F
UL Listed
No