This product requires certification to purchase.

3/4 x 1/2 in. MNPT x FNPT Carbon Steel Reducing Face Bushing

3/4 x 1/2 in. MNPT x FNPT Carbon Steel Reducing Face Bushing

  • Fast #
  • Part #BSFBFD
  • Item #9827
  • Manufacturer Part #0318911161
5 out of 5 Customer Rating

3/4 x 1/2 in. MNPT x FNPT Carbon Steel Reducing Face Bushing

  • Fast #
  • Part #BSFBFD
  • Item #9827
  • Manufacturer Part #0318911161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: ASTM A108, Made from cold drawn bar stock
  • Dimensions: ASME B16.14
  • Threads: NPTF dryseal taper threads, ANSI/ASME B1.20.3
  • Made in U.S.A. - Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Reducing, Face, Bushing
Material
Carbon Steel
Warranty & Product Information
ASME
ASME B16.14
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288002647