This product requires certification to purchase.

3/4 x 1/2 in. Reducing Threaded 150# Street Black Malleable Iron 90 Degree Elbow

3/4 x 1/2 in. Reducing Threaded 150# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBS9FD
  • Item #1115040
  • Manufacturer Part #MN-ZMBLST9004
3.9 out of 5 Customer Rating

3/4 x 1/2 in. Reducing Threaded 150# Street Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #IBS9FD
  • Item #1115040
  • Manufacturer Part #MN-ZMBLST9004
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Sizes
3/4 in x 1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Elbow, Reducing, Street
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.3
ASTM
ASTM A-197
NSF Certified
No
Origin
Global
UL Listed
Yes
UPC
092201298584