This product requires certification to purchase.

3/4 x 1/4 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

3/4 x 1/4 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS63TBFB
  • Item #80474
  • Manufacturer Part #DS63TBFB
5 out of 5 Customer Rating

3/4 x 1/4 in. Threaded 3000# Domestic Stainless Steel Reducing Bushing

  • Fast #
  • Part #DS63TBFB
  • Item #80474
  • Manufacturer Part #DS63TBFB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Fitting Sizes
3/4 in x 1/4 in
Pressure Class
3000#
Characteristics & Features
Fitting Type
Bushing, Reducing
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Origin
Domestic