This product requires certification to purchase.

3/4 x 1/8 in. Threaded 3000# and 6000# Forged Steel Reducing Hex Bushing

3/4 x 1/8 in. Threaded 3000# and 6000# Forged Steel Reducing Hex Bushing

  • Fast #
  • Part #GFSTBFA
  • Item #7736015
  • Manufacturer Part #GFSTBFA
5 out of 5 Customer Rating

3/4 x 1/8 in. Threaded 3000# and 6000# Forged Steel Reducing Hex Bushing

  • Fast #
  • Part #GFSTBFA
  • Item #7736015
  • Manufacturer Part #GFSTBFA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1/8 in
Fitting Sizes
3/4 in x 1/8 in
Pressure Class
3000#, 6000#
Characteristics & Features
Clean Bagged
No
Coating
Galvanized
Fitting Type
Bushing, Hex, Reducing
Material
Forged Steel
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.11
ASTM
ASTM A-105
Origin
Domestic